RAASM

RAASM 9051003 waterhaspel zonder slang 3/8F-1/2F zwenkbaar RVS304 S420 8424.300

  • ERIKS:12735309
Image 1
Save to list

€825.60/ pieceexcl. VAT

€998.98incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
200 bar
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Female
With hose
No
Inlet threaded connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
3/8