RAASM

RAASM 10023550 waterhaspel L=12m-Ø5/16 FOOD 3/8F-3/8F vast RVS 200bar S330 8333.301

  • ERIKS:12735268
Image 1
Save to list

€741.60/ pieceexcl. VAT

€897.34incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.330
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
200 bar
Inlet threaded connection
Parallel ( G ) Female
With hose
Yes
Size of inlet thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/8
For hose inside diameter
8 mm