RAASM

RAASM 10023511 waterhaspel zonder slang 3/8F-3/8F vast 200bar S330 8330.300

  • ERIKS:12735262
Image 1
Save to list

€388.80/ pieceexcl. VAT

€470.45incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.330
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
200 bar
Size of inlet thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
3/8
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Female
With hose
No