RAASM

RAASM 10023508 lucht/waterhaspel L=12m-Ø5/16 3/8F-3/8F vast 200bar S330 8330.301

  • ERIKS:12735259
Image 1
Save to list

€556.80/ pieceexcl. VAT

€673.73incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.330
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
200 bar
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
3/8
With hose
Yes
Drum thread connection
Parallel ( G ) Female
For hose inside diameter
8 mm