RAASM

RAASM 10022294 lucht/waterhaspel zonder slang 3/8F-3/8F vast 20bar S290 8290.100

  • ERIKS:12735244
Image 1
Save to list

€313.20/ pieceexcl. VAT

€378.97incl. VAT

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.290
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
With hose
No
Size of inlet thread connection (inch)
3/8
Drum thread connection
Parallel ( G ) Female