RAASM

RAASM 10015778 haspel pneumatisch bediend L690 2F-2F 20bar S700 7771901.100

  • ERIKS:12735221
Image 1
Save to list

€4,885.20/ pieceexcl. VAT

€5,911.09incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.700
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
2
With hose
No
Roll-up mechanism
Pneumatic
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Female
Size of drum thread connection (inch)
2