

€2,173.20/ pieceexcl. VAT
€2,629.57incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.700 |
Type | Hose reel |
Material | Painted steel |
Maximum operating pressure in bar | 20 bar |
Inlet threaded connection | Parallel ( G ) Female |
Roll-up mechanism | Manually operated |
Size of drum thread connection (inch) | 2 |
Drum thread connection | Parallel ( G ) Female |
With hose | No |
Size of inlet thread connection (inch) | 2 |