RAASM

RAASM 10004530 lucht/waterhaspel 11m-Ø8x12 1/4M-1/4M zwenkbaar 20bar S260 89109/C1

  • ERIKS:12735192
Image 1
Save to list

€237.60/ pieceexcl. VAT

€287.50incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.260
Type
Hose reel
Material
Plastic
Maximum operating pressure in bar
20 bar
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/4
Drum thread connection
Parallel ( G ) Male
Size of drum thread connection (inch)
1/4
With hose
Yes
Inlet threaded connection
Parallel ( G ) Male
For hose inside diameter
8 mm