RAASM

RAASM 10004353 waterhaspel L=15m-Ø1/2 1/2F-1/2M vast AB/RVS 100b S430 9432.202

  • ERIKS:12735188
Image 1
Save to list

€729.60/ pieceexcl. VAT

€882.82incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Plastic/Stainless steel
Maximum operating pressure in bar
100 bar
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
With hose
Yes
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1/2
For hose inside diameter
13 mm