RAASM

RAASM 10004338 lucht/waterhasper L=12m-Ø3/8 3/8F-3/8M vast ABS/ST 200b S430 9430.301

  • ERIKS:12735181
Image 1
Save to list

€583.20/ pieceexcl. VAT

€705.67incl. VAT

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Plastic/Steel
Maximum operating pressure in bar
200 bar
Size of drum thread connection (inch)
3/8
Inlet threaded connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
3/8
With hose
Yes
Drum thread connection
Parallel ( G ) Male
Roll-up mechanism
Spring operated
For hose inside diameter
10 mm