RAASM

RAASM 10003380 lucht/waterhaspel 1L=8m-Ø3/8 3/8F-3/8M vast ABS/RVS 20b S430 9432.102

  • ERIKS:12735123
Image 1
Save to list

€664.80/ pieceexcl. VAT

€804.41incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Plastic/Stainless steel
Maximum operating pressure in bar
20 bar
With hose
Yes
Drum thread connection
Parallel ( G ) Male
Size of drum thread connection (inch)
3/8
Size of inlet thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
For hose inside diameter
10 mm