

€553.20/ pieceexcl. VAT
€669.37incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.430 |
Type | Hose reel |
Material | Plastic/Steel |
Maximum operating pressure in bar | 20 bar |
Size of drum thread connection (inch) | 3/8 |
Inlet threaded connection | Parallel ( G ) Female |
Size of inlet thread connection (inch) | 3/8 |
Roll-up mechanism | Spring operated |
With hose | Yes |
Drum thread connection | Parallel ( G ) Male |
For hose inside diameter | 10 mm |