RAASM

RAASM 10001515 Ad Blue haspel zonder slang 1F-3/4F vast Staal 20bar S436 8436.200

  • ERIKS:12735098
Image 1
Save to list

€1,129.20/ pieceexcl. VAT

€1,366.33incl. VAT

Estimated delivery date - 30/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
With hose
No
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
1
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/4