

€145.50/ pieceexcl. VAT
€176.06incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Drive coupling for pump SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-C flange straight shaft 1.1/2" (PVM) |
Suitable for motor drive | 37,0 - 45,0 kW 4p (1500) Ø60 mm Size 225S/M |
Material | Cast iron |