

€62.30/ pieceexcl. VAT
€75.38incl. VAT
11 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Drive coupling for pump SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-B flange straight shaft 7/8" (PVM) |
Suitable for motor drive | 15,0 kW 4p (1500) Ø42 mm Size 160L |
Material | Sintered steel |