

€47.60/ pieceexcl. VAT
€57.60incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Drive coupling for pump SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange straight shaft 3/4" (V10) |
Suitable for motor drive | 7,50 kW 4p (1500) Ø38 mm Size 132M |
Material | Cast iron |