

€936.00/ pieceexcl. VAT
€1,132.56incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Plunger heater RHM |
Execution | Loose in tank |
Voltage | 230 VAC |
Max. heating power | 1 kW |
With magnet | Yes |
Tube length | 250 mm |