
€1,555.20/ pieceexcl. VAT
€1,881.79incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Screw-in heating rod with G2 thread |
Execution | Screw thread |
Connection | 2" BSP |
Voltage | 230 VAC |
Max. heating power | 3 kW |
With magnet | No |
Tube length | 950 mm |