

€1,049.75/ pieceexcl. VAT
€1,270.20incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-C flange (PVM) |
Suitable for motor drive | 55,0 4p (1500) Ø550 mm Size 250M |
Material | Aluminium |
Options | Integrated damping ring |
€1,657.50/ pieceexcl. VAT
€2,005.58incl. VAT
Estimated delivery date - 26/11/2026€1,200.20/ pieceexcl. VAT
€1,452.24incl. VAT
Estimated delivery date - 26/11/2026€216.75/ pieceexcl. VAT
€262.27incl. VAT
Estimated delivery date - 26/11/2026€934.15/ pieceexcl. VAT
€1,130.32incl. VAT
Estimated delivery date - 26/11/2026