

€370.18/ pieceexcl. VAT
€447.92incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-C flange (PVM) |
Suitable for motor drive | 30,0 kW 4p (1500) Ø400 mm Size 200L |
Material | Aluminium |
€886.55/ pieceexcl. VAT
€1,072.73incl. VAT
Estimated delivery date - 26/11/2026€165.75/ pieceexcl. VAT
€200.56incl. VAT
Estimated delivery date - 17/12/2026€123.60/ pieceexcl. VAT
€149.56incl. VAT
Estimated delivery date - 01/12/2026€660.45/ pieceexcl. VAT
€799.14incl. VAT
Estimated delivery date - 26/11/2026