

€353.60/ pieceexcl. VAT
€427.86incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-B (420) |
Suitable for motor drive | 30,0 kW 4p (1500) Ø400 mm Size 200L |
Material | Aluminium |
€660.45/ pieceexcl. VAT
€799.14incl. VAT
Estimated delivery date - 25/11/2026€165.75/ pieceexcl. VAT
€200.56incl. VAT
Estimated delivery date - 14/12/2026€654.93/ pieceexcl. VAT
€792.47incl. VAT
Estimated delivery date - 25/11/2026€311.86/ pieceexcl. VAT
€377.35incl. VAT
Estimated delivery date - 30/11/2026