

€457.30/ pieceexcl. VAT
€553.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-B flange (PVM/420/20V(Q)) |
Suitable for motor drive | 18,5 - 22,0 kW 4p (1500) Ø350 mm Size 180M/L |
Material | Aluminium |
Options | Integrated damping ring |
€294.95/ pieceexcl. VAT
€356.89incl. VAT
Estimated delivery date - 26/11/2026€156.83/ pieceexcl. VAT
€189.76incl. VAT
Estimated delivery date - 26/11/2026€11.73/ pieceexcl. VAT
€14.19incl. VAT
21 In stock - Estimated delivery date 09/11/2026€104.98/ pieceexcl. VAT
€127.03incl. VAT
Estimated delivery date - 26/11/2026