

€170.43/ pieceexcl. VAT
€206.22incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange (V20) |
Suitable for motor drive | 11,0 - 15,0 kW 4p (1500) Ø350 mm Size 160M/L |
Material | Aluminium |
€156.83/ pieceexcl. VAT
€189.76incl. VAT
Estimated delivery date - 25/11/2026€410.13/ pieceexcl. VAT
€496.26incl. VAT
Estimated delivery date - 02/12/2026€294.95/ pieceexcl. VAT
€356.89incl. VAT
Estimated delivery date - 25/11/2026€11.73/ pieceexcl. VAT
€14.19incl. VAT
21 In stock - Estimated delivery date 06/11/2026