

€455.60/ pieceexcl. VAT
€551.28incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-B flange (PVM) |
Suitable for motor drive | 11,0 - 15,0 kW 4p (1500) Ø350 mm Size 160M/L |
Material | Aluminium |
Options | Integrated damping ring |
€294.95/ pieceexcl. VAT
€356.89incl. VAT
Estimated delivery date - 02/12/2026€104.98/ pieceexcl. VAT
€127.03incl. VAT
Estimated delivery date - 02/12/2026€410.13/ pieceexcl. VAT
€496.26incl. VAT
Estimated delivery date - 09/12/2026€156.83/ pieceexcl. VAT
€189.76incl. VAT
Estimated delivery date - 02/12/2026