

€457.30/ pieceexcl. VAT
€553.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange (PVM/V10) |
Suitable for motor drive | 11,0 kW 4p (1500) Ø350 mm Size 160M |
Material | Aluminium |
Options | Integrated damping ring |
€11.73/ pieceexcl. VAT
€14.19incl. VAT
21 In stock - Estimated delivery date 10/11/2026€104.98/ pieceexcl. VAT
€127.03incl. VAT
Estimated delivery date - 26/11/2026€294.95/ pieceexcl. VAT
€356.89incl. VAT
Estimated delivery date - 26/11/2026€156.83/ pieceexcl. VAT
€189.76incl. VAT
Estimated delivery date - 26/11/2026