R + L

R + L Bellhousing RV300/168/200/DF

  • ERIKS:12551207
Image 1
Save to list

€405.88/ pieceexcl. VAT

€491.11incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
R + L
Type
Bellhousing for pump with SAE flange
With pump
Pump with SAE flange
Suitable for pumps
SAE-B flange (20V(Q))
Suitable for motor drive
7,50 kW 4p (1500) Ø300 mm Size 132/M
Material
Aluminium
Options
Integrated damping ring
Spare parts & accessories
Product Image

R + L Cushioning strip PTFLDL 300

  • Eriks:12551743
  • Manufacturer:DL0091

€71.40/ pieceexcl. VAT

€86.39incl. VAT

Estimated delivery date - 26/11/2026
Product Image

R + L Bellhousing sealing DI0021 D300 BG132

  • Eriks:753319
  • Manufacturer:DI0021

€6.93/ pieceexcl. VAT

€8.39incl. VAT

4 In stock - Estimated delivery date 09/11/2026
Product Image

R + L Cushioning ring DR-V1/B5-300/VS

  • Eriks:12551708
  • Manufacturer:DR0012

€353.18/ pieceexcl. VAT

€427.35incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

R + L Bellhousing footbracket PTFL 300

  • Eriks:12551747
  • Manufacturer:PFT0036

€63.33/ pieceexcl. VAT

€76.63incl. VAT

Estimated delivery date - 26/11/2026