

€136.00/ pieceexcl. VAT
€164.56incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-B flange (20V(Q)) |
Suitable for motor drive | 7,50 kW 4p (1500) Ø300 mm Size 132/M |
Material | Aluminium |