

€300.05/ pieceexcl. VAT
€363.06incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange (V10/PVQ) |
Suitable for motor drive | 2,20 - 4,00 kW 4p (1500) Ø250 mm Size 100L/112M |
Material | Aluminium |
Options | Integrated damping ring |
€6.84/ pieceexcl. VAT
€8.28incl. VAT
118 In stock - Estimated delivery date 06/11/2026€79.14/ pieceexcl. VAT
€95.76incl. VAT
Estimated delivery date - 25/11/2026€71.83/ pieceexcl. VAT
€86.91incl. VAT
Estimated delivery date - 25/11/2026€267.75/ pieceexcl. VAT
€323.98incl. VAT
10 In stock - Estimated delivery date 06/11/2026