R + L

R + L Bellhousing/cooler KPV350/204/200-D48-DF

  • ERIKS:12551244
Image 1
Save to list

€1,284.35/ pieceexcl. VAT

€1,554.06incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
R + L
Type
Bellhousing for pump with SAE flange
With pump
Pump with SAE flange
Suitable for pumps
SAE-B flange (PVM/420/20V(Q))
Suitable for motor drive
18,5 - 22,0 kW 4p (1500) Ø350 mm Size 180M/L
Material
Aluminium
Options
Integrated cooler