

€974.10/ pieceexcl. VAT
€1,178.66incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Bellhousing for pump with SAE flange |
With pump | Pump with SAE flange |
Suitable for pumps | SAE-A flange (V10/PVQ/PVM) |
Suitable for motor drive | 5,50 - 7,50 kW 4p (1500) Ø300 mm Size 132S/M |
Material | Aluminium |
Options | Integrated cooler |