




€6,300.00/ pieceexcl. VAT
€7,623.00incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Offline (bypass) |
Version | AC motor |
Voltage | 230/400 VAC |
Max. operating pressure | 10 bar |
Size | 60 |
Rotational speed | 1500 rpm |
Max. oilflow | 80 l/min |
Specific cooling performance | 1,05 kW/C |