R + L

R + L Air-oil heat exchanger DCN-5-2-24-S

  • ERIKS:12551653
Image 1
Image 2
Image 1
Image 2
Save to list

€563.85/ pieceexcl. VAT

€682.26incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
R + L
Type
Inline
Version
DC motor
Voltage
24 VDC
Max. operating pressure
20 bar
Size
5
Number of circulations
2
Max. oilflow
60 l/min
Spare parts & accessories
Product Image

R + L Temperature switch TS-6-3-O

  • Eriks:12551676
  • Manufacturer:ACZB0050

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Estimated delivery date - 26/11/2026
Product Image

R + L Temperature switch TS-6-2-O

  • Eriks:12551675
  • Manufacturer:ACZB0049

€57.87/ pieceexcl. VAT

€70.02incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026