






€1,955.70/ pieceexcl. VAT
€2,366.40incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | R + L |
Type | Inline |
Version | AC motor |
Voltage | 230/400 VAC |
Max. operating pressure | 20 bar |
Size | 50 |
Number of circulations | 1 |
Rotational speed | 1500 rpm |
Max. oilflow | 300 l/min |
€57.87/ pieceexcl. VAT
€70.02incl. VAT
Estimated delivery date - 27/11/2026€57.87/ pieceexcl. VAT
€70.02incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 27/11/2026