PROSHIELD

PROSHIELD Coverall Proshield 20 SFR white 2XL

  • ERIKS:13572423
Image 1
Description
DuPont™ ProShield® 20 SFR. Limited flame spread coverall (index 1) with hood.
Stitched external orange seams. Elasticated wrists, ankles, face and waist.
White.
Certifications
Certified according to Regulation (EU) 2016/425
Chemical protective clothing, Category III, Type 5 and 6
EN 14116 index 1 (limited flame spread), EN 1073-2 (protection against
radioactive contamination)
Antistatic treatment (EN 1149-5) - on both sides
Save to list

€11.00/ pieceexcl. VAT

€13.31incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PROSHIELD
Size
XXL
Colour
White
Net weight
230 g
Arc-proof
No
Heat and flame protection according to EN 11612
No