Products
Brands
About Eriks
Customer service
BE - English
Home
MASKING TAPE 2'' - 50MM
PROF MASKING TAPE 2'' - 50MM
ERIKS:
23168469
Manufacturer:
8710735709735
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
PROF
Width
50 mm
Length
50 m
See all variants
Log in