
€261.73/ pieceexcl. VAT
€316.69incl. VAT
Estimated delivery date - 25/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €261.73 | - |
2+ | €242.10 | 7.50% |
3+ | €229.01 | 12.50% |
4+ | €209.38 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 4 mm |
Length | 4200 mm |
Width | 1610 mm |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |