
€254.97/ pieceexcl. VAT
€308.51incl. VAT
5 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €254.97 | - |
2+ | €203.97 | 20.00% |
3+ | €188.67 | 26.00% |
4+ | €178.48 | 30.00% |
5+ | €163.18 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 3 mm |
Length | 4200 mm |
Width | 1610 mm |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |