
€251.82/ pieceexcl. VAT
€304.70incl. VAT
21 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €251.82 | - |
2+ | €232.94 | 7.50% |
3+ | €220.35 | 12.50% |
4+ | €201.46 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 8 mm |
Length | 3050 mm |
Width | 1300 mm |
Lining material | Not applicable |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |