PRINT

PRINT Sheet HPL 130 white 3050x1300x6 mm

  • ERIKS:11355688
Image 1
Save to list

€248.55/ pieceexcl. VAT

€300.75incl. VAT

13 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€248.55

-

2+

€198.84

20.00%

3+

€183.92

26.00%

4+

€173.98

30.00%

5+

€159.07

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PRINT
Colour
White
Thickness
6 mm
Length
3050 mm
Width
1300 mm
Lining material
Not applicable
Material
PF
Material class
Print 130
Antistatic
No
Group
Industrial Plastics
Tradename
Print 130
Manufacturing method
Pressed