
€149.51/ pieceexcl. VAT
€180.91incl. VAT
6 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.51 | - |
2+ | €119.60 | 20.00% |
4+ | €110.63 | 26.00% |
6+ | €104.65 | 30.00% |
8+ | €95.68 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 3 mm |
Length | 3050 mm |
Width | 1300 mm |
Lining material | Not applicable |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |