
€149.45/ pieceexcl. VAT
€180.83incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €149.45 | - |
2+ | €124.54 | 16.67% |
3+ | €99.63 | 33.33% |
5+ | €92.16 | 38.33% |
7+ | €87.18 | 41.67% |
9+ | €79.71 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 2 mm |
Length | 3050 mm |
Width | 1300 mm |
Lining material | Not applicable |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |