
€463.84/ pieceexcl. VAT
€561.25incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €463.84 | - |
2+ | €401.16 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 15 mm |
Length | 3050 mm |
Width | 1300 mm |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |