
€186.61/ pieceexcl. VAT
€225.80incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €186.61 | - |
2+ | €149.29 | 20.00% |
3+ | €138.09 | 26.00% |
5+ | €130.63 | 30.00% |
6+ | €119.43 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRINT |
Colour | White |
Thickness | 6 mm |
Length | 2440 mm |
Width | 1220 mm |
Material | PF |
Material class | Print 130 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Print 130 |
Manufacturing method | Pressed |