
€0.47/ pieceexcl. VAT
€0.57incl. VAT
Sold per: 980Min. order: 980
675 In stock - Estimated delivery date 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PRIMAFIXE |
Diameter | 2.5 mm |
Total length | 350 mm |
ISO standard | E 35 0 RC 11 |
AWS standard | E 6013 |
Packaging | 255 |