

€3.29/ pieceexcl. VAT
€3.98incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PREVOST |
Series | ERP 07 Euro |
Series | ERP 07 Euro |
External hose diameter 1 | 8 mm |
Material | Hardened steel |
Shape | Snap-in nipple |