

€3.21/ pieceexcl. VAT
€3.88incl. VAT
121 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PREVOST |
Series | ARP 06 Orion |
Series | ARP 06 Orion |
External hose diameter 1 | 1 mm |
Material | Hardened steel |
Shape | Snap-in nipple |