PORTWEST

PORTWEST WX2 Eco Softshell Bodywarmer (2L), CD876, Metal Grey, Size M

  • ERIKS:14698419
  • Manufacturer:5036108396887
Image 1
Image 2
Image 1
Image 2
WX2 softshell gilet is made using woven stretch two layer softshell which is fleece backed for additional warmth and comfort. The strategically placed 4-way stretch fabric allows for ease of movement. This gilet has a host of technical features including internal and external pockets and a chin guard.

Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Save to list

€37.83/ pieceexcl. VAT

€45.77incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PORTWEST
Size
M
Colour
Grey