

€11.16/ setexcl. VAT
€13.50incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | SK33 |
Size | 39-43 |
Material | 79% acrylic, 15% nylon, 6% polyester |
Colour | Black |