




€11.74/ pieceexcl. VAT
€14.21incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | C476 |
Size | Short |
Colour | Yellow / Navy blue |
Model | Hi Vis vest |
Material | 100% Polyester |