




€10.67/ pieceexcl. VAT
€12.91incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PORTWEST |
Series | C476 |
Size | XL |
Colour | Orange / Navy blue |
Model | Hi Vis vest |
Material | 100% Polyester |